Shop SUMMIT APPLIANCE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24 in Wide Beverage Center
- Mfr # SCR1301LHD
- Zoro # G723568648
product price:Â
$
2,294.99
/ea
Key Features
Standards
ETL-ETL-C-ETL-S
Voltage
115V AC
Amps
2.4 A
Width
23.38 in
Overall Height
72.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCR1301LHD
- Zoro #
- G723568648
- UPC #
- 761101089614
- Country of Origin
- Denmark
Dimensions
- Width
- 23.38 in
- Overall Height
- 72.75 in
- Overall Depth
- 25.25 in
Details
- Standards
- ETL-ETL-C-ETL-S
- Voltage
- 115V AC
- Amps
- 2.4 A
- Door
- Glass
- Finish
- White
- Hz
- 60 Hz
- Defrost
- Automatic
- Color
- White
- Refrigerator Item
- Refrigerator
Description
Summit Commercial manufactures a full selection of slim-fitting European beverage centers designed for durable service, convenient use, and attractive presentation. Made in Denmark, model SCR1301LHD is a 24 in wide 12.4 cu.ft. upright beverage merchandiser sized with a space-saving 25 1/4 in depth. The double pane tempered glass door includes built-in LED lighting to create an attractive and energy efficient presentation of stored items, helping to promote impulse buys. A factory-installed lock allows users to secure the door as needed. Digital controls ensure easy and intuitive operation. This unit ships with a left hand door swing. Inside, the SCR1301LHD features a bright white interior for full product visibility. Five adjustable wire shelves let you rearrange your storage to accommodate a variety of sizes. Each shelf has a generous 79 lb. storage tolerance. We include one additional shelf to raise items off the floor. The automatic defrost system with a cold wall interior helps to keep beverages cold and minimize user maintenance, while powerful fan-forced cooling helps to evenly distribute airflow and promote fast temperature recovery in busy commercial environments. The SCR1301LHD is ETL-S listed to NSF-7 commercial standards and utilizes environmentally-friendly hydrocarbon refrigerant to comply with CARB guidelines.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.