Shop SUMMIT APPLIANCE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
28 in Wide Top Mount Refrigerator-Freezer With Icemaker
Mfr # FF1514SSIM
Zoro # G123568651
product price:Â
$
2,099.99
/ea
Key Features
Standards
UL-ULC
Width
27.5 in
Voltage
115 V AC
Hz
60 Hz
Refrigerator Item
Refrigerator-Freezer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF1514SSIM
- Zoro #
- G123568651
- UPC #
- 761101078816
- Country of Origin
- Thailand
Dimensions
- Width
- 27.5 in
- Overall Height
- 67.25 in
- Overall Depth
- 26.25 in
Details
- Standards
- UL-ULC
- Voltage
- 115 V AC
- Hz
- 60 Hz
- Refrigerator Item
- Refrigerator-Freezer
- Amps
- 2.4 A
- Door
- Stainless Steel
- Defrost
- Frost-Free
- Finish
- Platinum
- Color
- Platinum
Description
Model FF1514SSIM is a top mount refrigerator-freezer that offers nearly 14 cu.ft. of storage capacity inside a unique 27.5 in W x 26.25 in D footprint. It comes with stainless steel doors and designer style handles. The doors are user-reversible to best accommodate your space. A factory-installed icemaker allows you to maintain a steady supply of cubes in the freezer. Inside, the FF1514SSIM utilizes frost-free operation for minimum user maintenance and a dual evaporator system for improved cooling. Adjustable glass shelves offer spill-proof storage while removable door racks are ideal for keeping condiments in easy reach. We include a deeper rack that can hold full gallon-sized containers. A large clear crisper offers optimum conditions for produce storage. Additional features make the FF1514SSIM a user-friendly choice. LED lighting in the side walls of the refrigerator offers an efficient and attractive view inside. This unit includes an innovative touch control system that lets you manage the refrigerator and freezer temperature with an intuitive digital thermostat. For added energy savings, it features a vacation setting. The open door alarm alerts with an audio and visual signal when the door is left ajar for over one minute. With its professional style, unique size, and innovative features, this model is a great choice for smaller kitchens with full storage needs.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov