Shop SUMMIT APPLIANCE
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24 in Wide Top Mount Refrigerator-Freezer with Icemaker
- Mfr # FF1089PLIM
- Zoro # G223568650
product price:Â
$
1,669.99
/ea
Key Features
Overall Depth
26.5 in
Hz
60 Hz
Overall Height
59.63 in
Door Color
Stainless Look
Voltage
115V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF1089PLIM
- Zoro #
- G223568650
- UPC #
- 761101106854
- Country of Origin
- China
Dimensions
- Overall Depth
- 26.5 in
- Overall Height
- 59.63 in
- Width
- 23.25 in
Details
- Hz
- 60 Hz
- Door Color
- Stainless Look
- Voltage
- 115V AC
- Refrigerator Item
- Refrigerator-Freezer
- Defrost
- Frost-Free
- Standards
- ETL-ETL-C
- Color
- Black
- Finish
- Black
- Amps
- 2.5 A
Description
Model FF1089PLIM offers over 10 cu.ft. of storage capacity in a slim fit under 24 in wide and 60 in high. The design meets ADA guidelines for user accessibility. The reversible doors feature a stainless steel look with a vertical grain, perfect for elevating your space without the hassle of fingerprint stains. This unit has a jet black cabinet. The rear is sealed with no exposed coils for a better fit and easier cleanup. Inside, the FF1089PLIM comes fully featured for convenient storage. The refrigerator section includes adjustable spill-proof glass shelves and two clear crispers with humidity slides for optimum produce storage. Door storage includes a large rack sized to hold gallon containers, removable half rack, covered butter rack, and two can racks to keep jars and other round containers in place. The fresh food section features intuitive touch controls and an automatic interior light. The large freezer compartment includes a factory-installed icemaker with an 8 lb. capacity, as well as two door shelves and an adjustable glass shelf. Conveniently featured and perfectly sized, the FF1089PLIM is the ideal choice for apartments and other smaller kitchens looking for a refrigerator-freezer.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.