Shop SUMMIT APPLIANCE
See all product information
Create Account
6 in Wide Built-In Wine Cellar (Panel Not Included)
- Mfr # SWC008PNR
- Zoro # G423568658
product price:Â
$
1,319.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Overall Depth
22.13 in
Door
Glass/Panel-Ready Frame
Amps
1 A
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWC008PNR
- Zoro #
- G423568658
- UPC #
- 761101159812
- Country of Origin
- China
Dimensions
- Overall Depth
- 22.13 in
- Width
- 5.88 in
- Overall Height
- 33.88 in
Details
- Finish
- Black
- Door
- Glass/Panel-Ready Frame
- Amps
- 1 A
- Hz
- 60 Hz
- Color
- Black
- Battle Capacity
- 7
- Refrigerator Item
- WineCellar
- Defrost
- Automatic
- Standards
- ETL-ETL-C
- Voltage
- 115V AC
Description
Designed for built-in installation, the SWC008PNR features a front-breathing compressor-based cooling system to ensure proper wine temperature is maintained. The reversible stainless steel door comes with a European-style fully articulating hinge for zero clearance opening. We include a 2-piece bracket kit that allows easy installation of overlay panels to create a custom look that can seamlessly blend into your existing cabinetry design (recommended panel size: 30 in H x 5 3/4 in W; maximum weight: 10 lbs.). The door is fully finished with a seamless stainless steel trim over a glass window, giving you the option to keep the look if preferred. This unit has a right angle plug and sealed rear for added space savings. Inside, the SWC008PNR features a digital thermostat with easy touch controls and a temperature readout that can be viewed in Celsius or Fahrenheit. The temperature can be set between 41 and 72oF to suit red or white wine. Seven slots let you store wine bottles with ease. The floor is set at a slight angle, ideal for holding an open bottle. This unit is equipped with an open door and high temperature alarm for added assurance. The Sabbath mode setting allows you to disable certain electrical features during periods of observance. The commercial grade compressor operates quietly, keeping the sound levels under 34 dB. With its innovative size and customizable design, the SWC008PNR can be installed in virtually any space to bring reliable wine storage to kitchens, home bars, offices, walk-in closets, and more.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.