Newville 10.1ft x 21.6ft FSC Wood Carport, Privacy Wall, Rain Gutter, Outdoor Cedar Gazebo Pavilion
Mfr # A110001120
Zoro # G016327167
Key Features
Specifications
Product Information
Dimensions
Details
Description
Shield your vehicle, boat, trailer, or outdoor furniture from sun, hail, rain, and snow with the Sunjoy Newville Carport—where durability meets elegant design. Made from solid, FSC-certified wood and topped with a rust-resistant galvanized steel roof, this sturdy shelter promises lasting protection with minimal maintenance. More than just a garage alternative, its graceful design enhances any home's style. The gable roof and built-in gutter system channel water away from the foundation, preventing pooling. Reinforced with solid wood trim and steel gussets under the peak, the roof withstands harsh weather. A ceiling hook lets you hang a chandelier or decorative lighting, creating the perfect ambiance for cozy evenings or gatherings. The privacy side wall adds style and protection, providing a backdrop for plants, floral displays, or seasonal decor. With concealed anchor plates and stakes included, installation is secure and seamless. Whether protecting your possessions or creating an outdoor retreat, the Sunjoy Newville Carport combines strength, beauty, and versatility for year-round enjoyment.
- All-Season Roof Strength This carport/gazebo features a heavy-duty steel roof reinforced with solid wood trim and triangular steel gussets beneath the peak of the structuredelivering exceptional strength and stability to support up to 4,000 lbs of snow load, ensuring reliable performance in all weather conditions.
- 6 Reinforced 5.5" Posts for Superior Stability Designed with six thick 5.5" wood post. The reinforced structure offers superior strength and enhanced wind resistance up to 50MPH, ensuring lasting stability in harsh weather conditions, elevating your outdoor living experience.
- Engineered for All-Weather Drainage Designed with a precisely angled gable roof and an integrated gutter system, this carport/gazebo effortlessly channels rain and snowmelt away from both the roof and foundation. By preventing water pooling and reducing structural stress, it ensures lasting strength, stability, and performanceno matter the season.
- Chic Privacy Wall Elevate both style and function with the included privacy side wall. It adds a sleek, protective barrier against wind and sun while doubling as a decorative featureperfect for hanging plants, string lights, or seasonal décor. Create a cozy, customized atmosphere for quiet moments or unforgettable gatherings.
- Lighting Hook for Style & Function This carport/gazebo features a built-in ceiling hook that lets you hang your favorite chandelier, pendant light, or décor pieceinstantly transforming the space to fit your needs. Use it as a bright, functional carport by day, then switch it up for evening gatherings, cozy dinners, or festive outdoor celebrations under the lights.
- High-efficiency Sun Protection Equipped with a 99.9% UV protection function, the gazebo/carport provides comprehensive safeguarding for you during outdoor activities, allowing you to embrace nature with peace of mind.
- Eco-Friendly FSC-certified Wood Our gazebo is made from FSC-certified wood sourced from sustainably managed forests that protect the environment. This high-quality wood is strong, long-lasting, and more durable than regular timber. By choosing FSC-certified wood, the gazebo combines elegant design with eco-conscious craftsmanship, offering a beautiful, lasting outdoor structure that supports responsible forestry and a healthier planet.
- Quick & Hassle-Free Setup Enjoy the charm of a finely crafted outdoor structure without the hassle of lumber cutting, measuring, and wood treatment that comes with a typical start-from-scratch project. This carport comes with pre-cut parts drilled to precision. Follow our detailed assembly instructions, and in a matter of hours, you’ll have erected your new, favorite outdoor structure. Size: 259.4 in. L x 121.4 in. W x117.3 in. H, Weight: 853 lb
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.