36" 25W 100-277V 2000 Lumens, CCT 30K/40K/50K, 90 CRI Dimmable Black Linear LED Bar Fixture
- Mfr # 81495-SU
- Zoro # G412322384
product price:Ā
$
60.99
/ea
Key Features
Color
Black
Lumens
2000 Im
Bulb Color Temp.
30K/40K/50K
Light Bulb Dia.
36.75 in
Light Color
CCT Selectable
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81495-SU
- Zoro #
- G412322384
- UPC #
- 653703814957
- Country of Origin
- China
Dimensions
- Light Bulb Dia.
- 36.75 in
- Height
- 3.25 in
- Length
- 4.75 in
- Width
- 36.75 in
Details
- Color
- Black
- Lumens
- 2000 Im
- Bulb Color Temp.
- 30K/40K/50K
- Item
- Led Vanity Light Fixture
- Light Color
- CCT Selectable
- Dimmable
- Yes
- Wattage Equivalency
- 160W
- Watts
- 25 W
- Color Temperature
- 30K/40K/50K
- Fixture Housing Color
- Black
- Fixture Housing Material
- Steel & Acrylic
- Fixture Voltage
- 100V to 277V
- Damp/Wet Rating
- Damp
Description
Sunliteās Linear LED Bar Fixture gives an elegant and versatile look that is perfect for elevating your bathroom or home lighting. Crafted from premium black steel with a white acrylic lens, this sleek fixture offers light diffusion for any space. Install it above your bathroom mirror or as a wall sconce, and choose from 3000K Warm White, 4000K Cool White, or 5000K Daylight at installation with an easy-to-use switch. This 25-watt dimmable fixture delivers 2000 lumens, comparable to a 100-watt bulb, while boasting a 90 CRI for stunning color rendering. Adhering to ETL's safety and quality standards, the fixture measures 36.75" W x 3.25" H x 4.75" D and includes installation instructions and hardware.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.