Super Tool
11/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 50450
Zoro # G5068780
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/16"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/64" Carbide 118 Deg. Jobber Length Drill Bit (450-100781)
- DIABLO 1-1/4" Universal Fit Bi-Metal Oscillating Blade for Nail-Embedded Wood (DOU125BW)
- HYDE Rasp Drywall Pocket Size (09985)
- TEKTON 3/4 Inch Angle Head Open End Wrench (WAE83019)
- SUPER TOOL 3/16" Carbide 135 Deg. Jobber Length Drill Bit (50580)
- SUPER TOOL 11.60mm Carbide 135 Deg. Jobber Length Drill Bit (302116)
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- SUPER TOOL 3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50380)
- SUPER TOOL 9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50409)
- MELIN TOOL CO 1/4" Carbide 118 Deg. Jobber Length Drill Bit (HDR-1/4)
- Super Tool Jobber Length Drill Bits