Shop All Jobber Length Drill Bits
Super Tool
7/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 50434
Zoro # G5068939
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #22
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Product Information
- Brand Super Tool
- MFR # 50434
- Zoro # G5068939
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #22 |
Shank Dia. | 7/16" |
Details
Description
Jobber Drill Carbide Tip,7/16 In., Drill Bit Size #22, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST CUTLERY COMPANY Deltaforce Folder Knife (15-078B)
- MASON INDUSTRIES LDS Rubber Vibration Isolation Hanger - 2"L x 2-1/4"W x 2-3/4"H Green (HD-A-Green)
- KLEVER Safety Cutter 4 5/8 in L, 10 PK (KCJ-1SSMDX)
- H & H INDUSTRIAL PRODUCTS 3" Parallel Screwless Vise With Slot (3900-0024)
- SUPER TOOL 3/16" Carbide 135 Deg. Jobber Length Drill Bit (50580)
- SUPER TOOL 9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50409)
- SUPER TOOL 11.60mm Carbide 135 Deg. Jobber Length Drill Bit (302116)
- SUPER TOOL 3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50380)
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 29/64 (C23150)
- Super Tool Jobber Length Drill Bits