Shop SUPPLYGIANT
See all product information
Create Account
1-1/4 Inch CPVC Tee Socket x Socket 3 Way Fitting White, 10PK
- Mfr # DWUF2336-10-Pk
- Zoro # G224011346
product price:Â
$
15.99
/pk of 10, $1.60/ea
Key Features
Overall Pipe Length
2.4 in
Pipe Fitting Material
PVC
Connection Type
Solvent Weld
Material - Pipe
CPVC
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWUF2336-10-Pk
- Zoro #
- G224011346
- UPC #
- 804595472309
- Country of Origin
- China
- Item
- CPVC Tee Socket x Socket 3 Way Fitting White
- Pipe Fitting Material
- PVC
- Connection Type
- Solvent Weld
- Material - Pipe
- CPVC
- Color
- White
Dimensions
- Overall Pipe Length
- 2.4 in
Description
The SUPPLYGIANT 1-1/4 Inch CPVC Tee Socket x Socket 3 Way Plumbing Fitting is designed to connect three sections of 1-1/4 inch CPVC pipe in a T-shaped configuration, allowing you to split or combine water flow and create a branch line off of a main run. The branch outlet sits at a 90-degree angle to the straight run, making it ideal for distributing water to additional fixtures or zones. All three ends feature solvent-weld sockets that create a secure, leak-resistant joint with no threading required. Manufactured from high-quality CPVC material, it offers excellent resistance to corrosion, scaling, high temperatures, and chemical exposure for dependable, long-lasting service. The socket connections install easily with standard CPVC primer and cement. Suitable for hot and cold water lines, this fitting is ideal for residential, commercial, and industrial water distribution and plumbing applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.