Bulb Soft Wht 50-200-250W 3Way

  • Mfr # 19404

  • Zoro # G706763589


product price:  $53.59
/pk 12, $4.47/ea

Key Features

Bulb Base Type
3CONTACT Medium Aluminum; A21
Bulb Shape
CC-8
Lumens
580
Light Bulb Dia.
2.625
Average Bulb Life
1200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19404
Zoro #
G706763589
UPC #
46135194047
Country of Origin
United States

Dimensions

Light Bulb Dia.
2.625
Light Center Length (in)
3.375
Maximum Overall Length (in)
5.313
Case Length (in)
11.625

Details

Bulb Base Type
3CONTACT Medium Aluminum; A21
Bulb Shape
CC-8
Lumens
580
Average Bulb Life
1200
Bulb Finish
Soft White
Nominal Wattage
50, 200, 250
Nominal Wattage (W)
50
Nominal Voltage (V)
120
Color Rendering Index
100

Description

Bulb Appl 25W 120V Clr T6.5, 6PK, 12PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.