LED A19, 5W, Dimmable, 90CRI, 450 Lumen, 3500K, 15000 life
- Mfr # LED5A19DIMO93513YTLRP4/41296
- Zoro # G823777650
product price:Â
$
2.99
/ea
Sold in multiples of 4 for
$11.96
Key Features
Bulb Base Type
E26 Medium
Light Color
Frosted
CRI
90
Lumens
450
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED5A19DIMO93513YTLRP4/41296
- Zoro #
- G823777650
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- E26 Medium
- Light Color
- Frosted
- CRI
- 90
- Lumens
- 450
- Voltage
- 120V
- Bulb Housing
- Soft Glass
- Watts
- 5 W
- Dimmable
- Yes
- Lighting Technology
- LED
- Wattage Equivalency
- 40 W
- Color Temperature
- 3500 K
- Rated Life
- 15,000 hr
- Bulb Shape
- A19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.