Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
LED Natural TruWave B10, 4W, Dimmable, 90CRI, 350 Lumen, 5000K, 15000life
- Mfr # LED4B10CBENTDIM950CL13YTLRP6/41320
- Zoro # G623777591
product price:Â
$
2.79
/ea
Sold in multiples of 6 for
$16.74
Key Features
Lumens
350
Wattage Equivalency
40 W
CRI
90
Bulb Housing
Soft Glass
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED4B10CBENTDIM950CL13YTLRP6/41320
- Zoro #
- G623777591
- UPC #
- -
- Country of Origin
- China
Details
- Color Temperature
- 5000 K
- Lumens
- 350
- Wattage Equivalency
- 40 W
- Watts
- 4 W
- Bulb Shape
- B10
- CRI
- 90
- Bulb Housing
- Soft Glass
- Voltage
- 120V
- Rated Life
- 15,000 hr
- Dimmable
- Yes
- Bulb Base Type
- Candelabra
- Lighting Technology
- LED
- Light Color
- Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.