TruWave PAR20, 6.5W, Dimmable, 90CRI, 550 Lumen, 3500K, 25000 life
- Mfr # LED6.5PAR20DIM935TLFL40GLRP/41156
- Zoro # G423777692
product price:Â
$
7.69
/ea
Key Features
Bulb Base Type
E26 Medium
Voltage
120V
Rated Life
25,000 hr
CRI
90
Lumens
550
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED6.5PAR20DIM935TLFL40GLRP/41156
- Zoro #
- G423777692
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- PAR20
- Bulb Base Type
- E26 Medium
- Voltage
- 120V
- Rated Life
- 25,000 hr
- CRI
- 90
- Lumens
- 550
- Wattage Equivalency
- 50 W
- Light Color
- Argent
- Bulb Housing
- Hardglass
- Watts
- 6.50 W
- Color Temperature
- 3500 K
- Lighting Technology
- LED
- Dimmable
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.