LED A19, 8.5W, 80CRI, 800 Lumen, 2700K, 11000 life
- Mfr # LED8.5A19F82710YVCVP12/40202
- Zoro # G423777616
product price:Â
$
1.19
/ea
Sold in multiples of 12 for
$14.28
Key Features
Bulb Base Type
E26 Medium
Dimmable
No
Bulb Housing
Plastics
Wattage Equivalency
60 W
Lumens
800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED8.5A19F82710YVCVP12/40202
- Zoro #
- G423777616
- UPC #
- -
- Country of Origin
- Viet Nam
Details
- Bulb Base Type
- E26 Medium
- Bulb Shape
- A19
- Dimmable
- No
- Bulb Housing
- Plastics
- Wattage Equivalency
- 60 W
- Color Temperature
- 2700 K
- Lumens
- 800
- Lighting Technology
- LED
- Watts
- 8.50 W
- Light Color
- Frosted
- CRI
- 80
- Voltage
- 120V
- Rated Life
- 11,000 hr
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.