Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
LED A19, 8W, Dimmable, 90CRI, 800 Lumen, 3500K, 15000 life
- Mfr # LED8A19DIMO93513YTLRP4/41295
- Zoro # G223777687
product price:Â
$
3.79
/ea
Sold in multiples of 4 for
$15.16
Key Features
Lumens
800
Rated Life
15,000 hr
Voltage
120V
Dimmable
Yes
Light Color
Frosted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED8A19DIMO93513YTLRP4/41295
- Zoro #
- G223777687
- UPC #
- -
- Country of Origin
- China
Details
- Lumens
- 800
- Rated Life
- 15,000 hr
- Voltage
- 120V
- Color Temperature
- 3500 K
- Watts
- 8 W
- Dimmable
- Yes
- Light Color
- Frosted
- Bulb Shape
- A19
- CRI
- 90
- Wattage Equivalency
- 60 W
- Bulb Housing
- Soft Glass
- Bulb Base Type
- E26 Medium
- Lighting Technology
- LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.