Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
LED Natural TruWave BR30, 7.5W, Dimmable, 90CRI, 650 Lumen, 2700K, 25000 life
- Mfr # LED7.5BR30DIM927TLRP6/41328
- Zoro # G523777615
product price:Â
$
5.69
/ea
Sold in multiples of 6 for
$34.14
Key Features
Wattage Equivalency
65 W
Lighting Technology
LED
Voltage
120V
Bulb Base Type
E26 Medium
CRI
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED7.5BR30DIM927TLRP6/41328
- Zoro #
- G523777615
- UPC #
- -
- Country of Origin
- China
- Wattage Equivalency
- 65 W
- Lighting Technology
- LED
- Voltage
- 120V
- Bulb Base Type
- E26 Medium
- CRI
- 90
- Dimmable
- Yes
- Light Color
- Frosted
- Watts
- 7.50 W
- Bulb Shape
- BR30
- Rated Life
- 25,000 hr
- Bulb Housing
- Plastics
- Color Temperature
- 2700 K
- Lumens
- 650
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.