Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
LED Natural, A19, 8W, Dimmable, 90CRI, 800 Lumen, 2700K, E26 Base, Frosted Finish
- Mfr # LED8A19DIMO92713YTLRP6/40748
- Zoro # G123777688
product price:Â
$
3.59
/ea
Sold in multiples of 6 for
$21.54
Key Features
Wattage Equivalency
60 W
Dimmable
Yes
Rated Life
15,000 hr
CRI
90
Bulb Housing
Soft Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED8A19DIMO92713YTLRP6/40748
- Zoro #
- G123777688
- UPC #
- -
- Country of Origin
- China
- Wattage Equivalency
- 60 W
- Dimmable
- Yes
- Rated Life
- 15,000 hr
- CRI
- 90
- Bulb Housing
- Soft Glass
- Watts
- 8 W
- Voltage
- 120V
- Light Color
- Frosted
- Lighting Technology
- LED
- Bulb Shape
- A19
- Lumens
- 800
- Bulb Base Type
- E26
- Color Temperature
- 2700 K
Description
LED Natural TruWave A19, 8W, Dimmable, 90CRI, 800 Lumen, 2700K,15000Life, E26 Base, Frosted Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.