TruWave Natural LED G25, 6W, Dimmable, 90CRI, 500 Lumen, 2700K, 15000life
- Mfr # LED6G25DIM927CL13YTLRP2/41333
- Zoro # G023777610
product price:Â
$
4.29
/ea
Sold in multiples of 2 for
$8.58
Key Features
CRI
90
Light Color
Clear
Lumens
500
Wattage Equivalency
60 W
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED6G25DIM927CL13YTLRP2/41333
- Zoro #
- G023777610
- UPC #
- -
- Country of Origin
- China
Details
- CRI
- 90
- Light Color
- Clear
- Lumens
- 500
- Wattage Equivalency
- 60 W
- Dimmable
- Yes
- Voltage
- 120V
- Lighting Technology
- LED
- Rated Life
- 15,000 hr
- Color Temperature
- 2700 K
- Bulb Base Type
- E26 Medium
- Bulb Housing
- Soft Glass
- Watts
- 6 W
- Bulb Shape
- G25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.