Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ValueLED Extruded Vapor Tight

  • Mfr # EXVAP1A/S050UNVD8SC7/48U/GR/D

  • Zoro # G316557981


product price: $208.99
/ea
Sold in multiples of 4 for $835.96
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate (PC)
Rated Life
75000
Lumens
3450
Lamp Watts
30.00/40.00/50.00
Color Rendering Index
> 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXVAP1A/S050UNVD8SC7/48U/GR/D
Zoro #
G316557981
UPC #
046135624315
Country of Origin
China

Dimensions

Height
2.402 in
Width
2.6 in
Nominal Length
47.992 in

Details

Item
Vapor-tight
Housing Material
Polycarbonate (PC)
Rated Life
75000
Lumens
3450
Lamp Watts
30.00/40.00/50.00
Color Rendering Index
> 80
Mounting
Surface
Power Factor
≥0.90
Total Harmonic Distortion
< 20 %
Color Temp.
3500/4000/5000
Finish
Gray
Fixture Warranty
5 years
Efficacy (LPW)
115 lm/W
Voltage
120 V
Standards
cULus

Description

4 ft, Lens Shape Not Applicable, 3500K, 4000K, 5000K, Sensor Type Daylight Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (3) Lamp 32T8, Bulb Included Integrated LED, Dimmable Yes, ValueLED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.