Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MaxLine Thermostatic Mixing Valve

  • Mfr # 7-230-CK-M

  • Zoro # G321828311


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Width
1.9 in
Material
Brass, Bronze, Plastic
Length
6.972 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-230-CK-M
Zoro #
G321828311
UPC #
671256436914
Country of Origin
United States

Dimensions

Width
1.9 in
Length
6.972 in

Details

Material
Brass, Bronze, Plastic

Description

Symmons recognizes that safety and reliability are important factors when selecting a thermostatic mixing valve. MaxLine's durable design and trusted engineering provide our customers with industry leading scald protection and quality that is synonymous with Symmons. This MaxLine Thermostatic Mixing Valve is built to control water temperature from 60°F to 140°F and its thermal cartridge is vandal resistant. This mixing valve is made of brass, bronze, and stainless steel with plastic components and has a minimum flow rate of 0.5 gallons per minute.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.