Shop TAPE LOGIC
See all product information
Create Account
No 600 Economy Tape, 1.6 Mil, 2" x 110 yds., Clear, PK6
Mfr # T9026006PK
Zoro # G5507489
product price:Â $53.55
/pk 6, $8.92/eaKey Features
Length
110 yd
Series
600
Tape Adhesive
Hot Melt
Tape Thickness
1.6 mil
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9026006PK
- Zoro #
- G5507489
- UPC #
- 848109023038
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2 in
- Length
- 110 yd
- Tape Thickness
- 1.6 mil
Details
- Item
- Hot Melt Packing Tape
- Series
- 600
- Tape Adhesive
- Hot Melt
- Tape Color
- Clear
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Material
- Polypropylene, Hot Melt
- Tape Backing Material
- Polypropylene
Description
Hot Melt Tape,2x110 yd.,#600,PK6, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.