Shop TAPE LOGIC
See all product information
Create Account
No 600 Economy Tape, 1.6 Mil, 3" x 110 yds., Clear, PK6
Mfr # T9056006PK
Zoro # G5507175
product price:Â
$
68.25
/pk 6, $11.38/ea
Key Features
Length
110 yd
Tape Thickness
1.6 mil
Tape Adhesive
Hot Melt
Series
600
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9056006PK
- Zoro #
- G5507175
- UPC #
- 848109033921
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 110 yd
- Tape Thickness
- 1.6 mil
- Width
- 3 in
Details
- Item
- Hot Melt Packing Tape
- Tape Adhesive
- Hot Melt
- Tape Color
- Clear
- Series
- 600
- Tape Tensile Strength
- Not Rated
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Backing Material
- Polypropylene
- Material
- Polypropylene, Hot Melt
Description
Hot Melt Tape,3x110 yd.,#600,PK6, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.