Shop TAPE LOGIC
See all product information
Create Account
Poly Strapping Tape, 2.7 Mil, 1/2" x 60 yds, Black, PK12
Mfr # T97519712PK
Zoro # G6594345
product price:Â
$
54.25
/pk 12, $4.52/ea
Key Features
Material
Polypropylene
Duct Tape Grade
Light-Duty
Length
60 yd
Message
No Message
Width
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T97519712PK
- Zoro #
- G6594345
- UPC #
- 848109021911
- Country of Origin
- China
Dimensions
- Length
- 60 yd
- Width
- 0.5 in
Details
- Item
- Strapping Tape
- Material
- Polypropylene
- Duct Tape Grade
- Light-Duty
- Message
- No Message
- Tape Backing Material
- Tensilized Polypropylene
- Tape Tensile Strength
- 90 lb
Description
Strapping Tape,1/2 In. x 60 yd.,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.