Shop TAPE LOGIC
See all product information
Create Account
Poly Strapping Tape, 2.7 Mil, 1" x 60 yds, Black, PK72
Mfr # T977197
Zoro # G6593758
product price:Â
$
387.99
/pk of 72, $5.39/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Duct Tape Grade
Light-Duty
Tape Tensile Strength
Not Rated
Tape Paper Weight
Not Rated
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T977197
- Zoro #
- G6593758
- UPC #
- 841436056014
- Country of Origin
- China
- Item
- Strapping Tape
- Material
- Polypropylene
- Duct Tape Grade
- Light-Duty
- Tape Tensile Strength
- Not Rated
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Backing Material
- Tensilized Polypropylene
Description
Strapping Tape,1 In. x 60 yd.,PK72, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.