Zoro Homepage

FASTON 187 RECEPTACLE 20-16 AWG TPBR

  • Mfr # 42800-2

  • Zoro # G600966734


product price: $0.11
/ea
Sold in multiples of 6000 for $660.00

Key Features

Wire Size
20 - 16 AWG
Overall Length
.53 in
Terminal Type
Receptacle
Disconnect Type
Quick Connect
Plating Material
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42800-2
Zoro #
G600966734
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 - 16 AWG
Overall Length
.53 in
Mating Tab Width
.187 in
Accepts Wire Insulation Diameter Range
.11 - .17 in
Wire Insulation Diameter (Max)
.17 in
Mating Tab Thickness
.02 in
Plating Thickness
40 µin
Receptacle Stock Thickness
.012 in
Locking Lance Height
.035 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.