Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Ct Crimp-2 Rec Hsg 12P Blue

  • Mfr # 3-179228-2

  • Zoro # G905910715


product price: $0.67
/ea
Sold in multiples of 300 for $201.00

Key Features

Number of Rows
1
Color
Blue
Width
0.181 in
Length
26 mm
Height
6.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-179228-2
Zoro #
G905910715
UPC #
-
Country of Origin
China

Dimensions

Width
0.181 in
Length
26 mm
Height
6.6 mm
Min. Single Wire Size
30 AWG
Max. Single Wire Size
22 AWG

Details

Item
Connector
Number of Rows
1
Color
Blue
Material
Thermoplastic
Application
Power, Signal
Standards
CSA Certified; UL E28476
Max. Temp.
105°C
Terminal Type
Crimp
Connector Type
Receptacle
Max. Voltage
125V AC/DC
Hole Center to Center
2 mm
Number of Contacts
12
Current Rating
4 A
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.