Te Connectivity
RING .190 (4.82 MM) 12-10 AWG TPBR
Mfr # 41124
Zoro # G600943094
Sold in multiples of 3000 for $720.00
$720.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 3 to 6 mm²
- Insulation Type Non-Insulated
- Stud Size #10
- Max. Temp. 221 Degrees F
- Barrel Inside Dia. 0.14 in, 0.18 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Replacement Cover, Black (PFBRCBLA)
- GARDNER BENDER Terminal Block, 6-Circuit, 30A, 600V (GTB-406)
- ANCOR 8 AWG - #10 Nylon Ring Terminal - 25-Pack (210233)
- MAGNUM ENERGY Fuse Block, T UL Class, 300A (ME-300F)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED3-350SS-DB-EC)
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- 3M 12-10 AWG Nylon Pin Terminal 0.55" Pin Length PK50 (MNG10-55PX-A)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (B14-8F)
- PANDUIT 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (PN10-8R-L)
- GARDNER BENDER 16-14 Ga. Insulated Wire Butt Splice Blue 100 pk (10-123)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (PN10-10R-D)
- Te Connectivity Wire Terminals