Zoro Homepage

Socket, Power Relay, 2.5 A, 4 Pins, Plug-in, Solder

  • Mfr # 2-1393122-3

  • Zoro # G605866022


product price: $144.99
/ea
Sold in multiples of 2 for $289.98
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
6V AC
Current Rating
2.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393122-3
Zoro #
G605866022
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
6V AC
Current Rating
2.5 A
Contact Rating (AC)
2.5 A @ 240V AC
Contact Material
Ag
Features
UL Coil Insulation Class B
Number of Poles
4
Power Consumption - Relay
1.2VA
Operating Temp. Range
-45 to 70°C
Contact Voltage Rating
240 VAC
Contact Rating
2.5 A
Coil Resistance
11 Ω
Switching Current
100mA @ 12V
Contact Limiting Making Current
2.5 A
Protection Category
RTI
Contact Limiting Breaking Current
2.5 A
Coil Type
Monostable, AC
Contact Limiting Continuous Current
2.5 A
Dielectric Voltage
1500 Vrms Adjacent Contacts; 1500 Vrms, 1500 V Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Short-Time Current
2.5 A

Description

Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 1200Mw (Coil), 2.5A (Contact), Ac Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.