Solar Connectors / Photovoltaic Connectors Pv Bar 4 Junction Box Tuv/Ul1500V 1.2M

  • Mfr # 2270154-3

  • Zoro # G605963592


product price:  $9.55
/ea
Sold in multiples of 10 for $95.50

Key Features

Box Type
Junction
Material
Polyphenylene Ether
Length
1.2 m
Color
Black
Connection Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2270154-3
Zoro #
G605963592
UPC #
-
Country of Origin
China

Dimensions

Length
1.2 m

Details

Item
Junction Box
Box Type
Junction
Material
Polyphenylene Ether
Color
Black
Connection Material
Copper Alloy
Insulation Material
Polyphenylene Ether
Features
With Bypass Diode
Contact Finish
Tin Plated
Type
Direct Wire
Terminal Type
Solder
Wire Range
12 AWG
Termination Style
Solder

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.