
TELE DENSITY 39 DUAL
Mfr # 650281-1
Zoro # G001070382
product price: $98.49
/eaSold in multiples of 2 for $196.98
Free Shipping & Returns
Key Features
Height
0.91 in
Color
Black
For Use With
Printed Circuit Board
Material
Valox
Contact Finish
Gold Plated; Tin-Lead over Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650281-1
Zoro #
G001070382
UPC #
-
Country of Origin
Mexico
Dimensions
Height
0.91 in
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Color
Black
For Use With
Printed Circuit Board
Material
Valox
Contact Finish
Gold Plated; Tin-Lead over Nickel
Hole Center to Center
3.18 mm
Number of Contacts
78
Terminal Finish
Matte Tin Plated
Connector Type
Receptacle
Terminal Type
Through Hole - Solder
Contact Type
Socket
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.