Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Home Sweet Classroom Labels Magnetic Accents, 20PK
- Mfr # TCR77012
- Zoro # G023723914
product price:
$
14.69
/pk of 20, $0.73/ea
Key Features
Includes
20 pieces
Size
2 in x 3½ in
Gauge Case Material
PVC Plus EVA Foam and PP Film
Color
Gray, Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCR77012
- Zoro #
- G023723914
- UPC #
- 088231970125
- Country of Origin
- China
Dimensions
- Size
- 2 in x 3½ in
Details
- Includes
- 20 pieces
- Gauge Case Material
- PVC Plus EVA Foam and PP Film
- Color
- Gray, Brown
Description
Decorate your whiteboard in a snap with durable, reusable magnetic decor! These Home Sweet Classroom Magnetic Labels add flair to any magnetic receptive surface such as doors, desks, shelving, and bins. Measure 2" x 3-1/2". 20 pieces; 10 designs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.