Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Moving Mountains Magnetic Labels Accents, 20PK
- Mfr # 77065
- Zoro # G123724224
product price:Â
$
14.69
/pk of 20, $0.73/ea
Key Features
Size
4-3/4 in x 1-1/2 in
Gauge Case Material
Magnetic
Color
Multi
Includes
20 Pieces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77065
- Zoro #
- G123724224
- UPC #
- 882319027844
- Country of Origin
- China
Dimensions
- Size
- 4-3/4 in x 1-1/2 in
Details
- Gauge Case Material
- Magnetic
- Color
- Multi
- Includes
- 20 Pieces
Description
Decorate your whiteboard in a snap with these durable, reusable vintage map magnetic accents. Add flair to any magnetic receptive surface such as doors, desks, shelving, and bins. Accents have a write-on/wipe-off surface. Measure about 4-3/4" x 1-1/2". Each pack includes 20 pieces in 10 colors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.