Shop All Pipe Insulation
Techlite Insulation
2" x 4 ft. Pipe Insulation, 1" Wall
Mfr # 0879-0200IP100-PF-0920-01
Zoro # G2152491
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 4 ft.
- For Iron Pipe Size 2"
- Material Melamine Foam
- Wall Thickness - Insulation 1 in
Product Information
- Brand Techlite Insulation
- MFR # 0879-0200IP100-PF-0920-01
- Zoro # G2152491
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 4 ft. |
For Iron Pipe Size | 2" |
Fits Pipe Size - Pipe Insulation | 2 in |
Insulation Length | 4 ft |
Fits Pipe Size | 2 in |
Details
Description
Pipe Insulation, Insulation Material Melamine, Installation Style Slit with Adhesive, Inside Diameter 2 3/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Jacket Material PVC Jacket, Color White, R Value 5.12, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Service Kit, Left (1025329-CP)
- ZURN 1UFX1F-700XLFP - 1" by 1" 700XLFP High Capacity Dual Check Valve (1UFX1F-700XLFP)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-47)
- ZORO SELECT Gas Tubing, Yellow, 1.315 In OD, 150 Ft (PGA10041010020-150)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0200CT100-PF-0000-00)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0079-0200IP100-PF-0000-00)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0075IP100-PF-0910-01)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0379-0100IP100-PF-0930-02)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0879-0050IP100-PF-0920-01)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100238)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT20012S)
- Techlite Insulation Pipe Insulation