Shop TECO
Close-Coupled Rolled Steel ODP Pump Motor 5 HP 1800 RPM 184JM
Mfr # DJMP0054
Zoro # G823931298
product price:Â $742.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DJMP0054
Zoro #
G823931298
UPC #
-
Country of Origin
Unknown
Description
TECO 5 HP three-phase rolled steel motor (PEM-DJMP0054) features a 184JM frame with ODP (open drip proof) enclosure, rigid base mounting and a single shaft; rated 230/460 V, 13.6 A with reversible (REV) rotation and no overload device. Designed for close-coupled pump applications, this motor provides a durable, serviceable option for industrial pumping systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.