GT3122A TEFC Close-Coupled 254JM 15 HP 1800 RPM Electric Pump Motor
- Mfr # MGT3122
- Zoro # G623933089
product price:Â
$
3,310.99
/ea
Key Features
Frame
254JM
Motor Frame Material
Cast Iron
Motor Enclosure Design
TEFC
Motor Bearings
Ball
HP
15 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT3122
- Zoro #
- G623933089
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 254JM
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- Motor Bearings
- Ball
- HP
- 15 hp
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,770 RPM
- Hz
- 60 Hz
Description
Marathon GT3122A close-coupled pump motor, 15 HP three-phase unit delivering 1772 RPM in a 254JM frame with TEFC enclosure. Designed for 230/460V service with reversible rotation, cast iron construction and single-speed operation; no internal overload. Supplier stock PEM-MGT3122, model MGT3122, ideal for pump drive applications requiring a robust, commercial-grade motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.