Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2NC Safety Interlock Switch IP 67

  • Mfr # XCSLE2727313

  • Zoro # G4404486


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Style
Plastic Locking
Series
XCSLE
AC Contact Rating
0.75 A @ 240 V
DC Contact Rating
0.55 A @ 24 V
Solenoid Voltage
24 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSLE2727313
Zoro #
G4404486
UPC #
785901906469
Country of Origin
Indonesia

Dimensions

Height
8.07 in
Width
1.71 in
Depth
2.01 in
Conduit Size
1/2 in NPT
Overall Depth
2.01 in
Manufacturer Warranty Length
18 mo
Overall Height
8.07 in
Overall Width
1.73 in

Details

Item
Safety Interlock Switch
Style
Plastic Locking
Series
XCSLE
AC Contact Rating
0.75 A @ 240 V
DC Contact Rating
0.55 A @ 24 V
Solenoid Voltage
24 V AC/DC
Contact Form
2NC
Connection Type
1/2 in NPT Conduit
IP Rating
IP66, IP67
Operating Temp. Range
-13 Degrees to 140 Degrees F
Head Material
Polyamide
Standards
CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/IEC 62061, EN/ISO 13849-1, UL 508
Operating Force
4.5 lb Unlocked, 247 lb Locked
Description/Special Features
Double Insulated, locking by Solenoid, With Interlocking
Body Material
Plastic
Electrical Connection
1/2 in NPT Conduit
Material
plastic
Features
Double Insulated, Locking by Solenoid, With Interlocking
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6
Head Type
key operated turret head
Mechanical Durability
1000000 cycles
Shock Resistance
10 gn 11 ms IEC 60068-2-27
Resistance Properties
Shock Resistant, Vibration Resistant
Circuitry Action
Slow Action
Actuating Key Type
Pivoting, Flat
Operating Temperature - Minimum
-13 Degrees F
Actuator Material
Plastic
Mechanical Operating Durability
1,000,000
Operating Temperature - Maximum
158 Degrees F
Load Factor
1
Number Of Poles
2
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-5-1
Positive Opening
with NC contact
Solenoid Contacts Type And Composition
2 NC slow-break, simultaneous)
Ambient Air Temperature For Operation
-25-60°C
Insulation
double insulated
Electromagnet Interlocking
locking on de-energisation and unlocking on energisation of solenoid
Local Signalling
for actuator withdrawn 1 LED (orange) || for actuator inserted and locked 1 LED (green)
Design
slim
Resistance To Mechanical Impact
1.2 J against the partition || 4.9 J without partition
Maximum Actuator Forcible Withdrawal Rtc
1400 N
Cable Entry
3 entries tapped 1/2" NPT
Signalling Circuit Type
AC/DC
Supply Frequency
50/60 Hz
Protective Treatment
TC
[Ui] Rated Insulation Voltage
300 VUL 508 || 300 VCSA C22.2 No 14 || 250 V 3)EN/IEC 60947-1
Contact Operation
slow-break, simultaneous
Short-Circuit Protection
4 A cartridge fuse gG (gl) || 6 A fast blow
Minimum Actuator Force For Extraction
20 N
Ip Degree Of Protection
IP66 conforming to EN/IEC 60529 and EN/IEC 60947-5-1 || IP67
Ambient Air Temperature For Storage
-40-70°C
Electrical Shock Protection Class
class II EN/IEC 61140
[Ithe] Conventional Enclosed Thermal Current
4A
Maximum Operating Rate
10 cyc/mn for maximum durability
[Ie] Rated Operational Current
0.55 A 24 V, DC-13, R300 EN/IEC 60947-5-1 || 0.75 A 240 V, AC-15, C300 EN/IEC 60947-5-1
Component Name
XCSLE
[Us] Rated Supply Voltage
24 V - 15...10 %
Maximum Load Current
<= 15 A
Minimum Switching Voltage
17 V
Product Or Component Type
safety switch
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 EN/IEC 61508
Supply Voltage Type
AC/DC
Product Certifications
UL || TUV || CSA
Minimum Switching Current
10 mA at 20°C
Contacts Type And Composition
2 NC
Minimum Actuation Speed
0.01 m/s
Maximum Actuation Speed
0.5 m/s
Signalling Circuit Voltage
24 V

Description

Safety Interlock Switch, Plastic Locking, Contact Form 2NC, Connection Type 1/2 in NPT Conduit, AC Contact Rating 0.75 A @ 240 V, Series XCSLE, DC Contact Rating 0.55 A @ 24 V, Solenoid Voltage 24 V AC/DC, Height 8.07 in, Width 1.71 in, Depth 2.01 in, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 140 Degrees F, Conduit Size 1/2 in NPT, Body Material Plastic, Head Material Polyamide, Description/Special Features Double Insulated, locking by Solenoid, With Interlocking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.