Zoro Homepage

Limit Switch Lever Arm T+Ft +Options

  • Mfr # 9007B9

  • Zoro # G0560677


product price: $53.15
/ea

Key Features

For Use With
Mfr. No. 9007FT, 9007C..S9, 9007T
Standards
REACH
Arm Length
2 1/2 in
Roller Material
Steel
Roller Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007B9
Zoro #
G0560677
UPC #
785901759836
Country of Origin
Mexico

Dimensions

Arm Length
2 1/2 in
Roller Width
0.25 in
Roller Dia.
1.38 in
Roller Diameter
1.38 in
Arm Length - Maximum
2.5 in
Manufacturer Warranty Length
18 mo

Details

Item
Limit Switch Lever Arm
For Use With
Mfr. No. 9007FT, 9007C..S9, 9007T
Standards
REACH
Roller Material
Steel
Roller Position
Outside Offset
Actuator Type
Standard Roller
Arm Material
Zinc
Actuator Style
Rotary Lever Roller
Series
9007
Operating Temperature - Minimum
-10 Degrees F
Operating Temperature - Maximum
185 Degrees F
Roller Adjustability
Fixed
Compatible with Series
9007C, 9007FT, 9007S9, 9007T
Ambient Air Temperature For Storage
-10-185°F
Type Of Operator
cast zinc spring return roller lever 2.5-2.5 in - convertible roller
Movement Of Operating Head
rotary
Type Of Approach
lateral approach
Device Short Name
9007T/FT
Series Name
severe duty
Type Of Roller
1 steel outside roller (convertible) 1.38 in 0.25 in
Associated Head
9007T10S9 || 9007CS9 || 9007BS9 || 9007NS9 || 9007T5S9 || 9007AS9
Positive Opening
without
Environmental Characteristic
standard environment
Associated Complete Product
9007FT || 9007T || 9007C..S9
Switch Actuation
by 30° cam
Ambient Air Temperature For Operation
-10-185°F
Product Or Component Type
limit switch lever

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 9007FT, 9007C..S9, 9007T, Arm Length 2 1/2 in, Roller Position Outside Offset, Roller Dia. 1.38 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.