Photoelectric Sensor, Plastic, M12

  • Mfr # XUN9APYNM12
  • Zoro # G724874519
product price: 
$
97.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Output Circuit Relay Style
Solid State
Electrical Installation Type
Direct Connector
Number of Pins
4
Operating Mode
Selectable Light On/Dark On
Body Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUN9APYNM12
Zoro #
G724874519
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
69 mm
Overall Diameter
18 mm
Sensor Diameter
18 mm
Minimum Object Size
50
Fits Chest Size
Reverse Polarity Protection, Short-Circuit Protection

Details

Output Circuit Relay Style
Solid State
Electrical Installation Type
Direct Connector
Item
Photoelectric Sensor
Number of Pins
4
Operating Mode
Selectable Light On/Dark On
Body Material
Plastic
Output Circuit Contact Form
1NO/1NC
Sensing Distance - Maximum
9 m
DC Voltage Rating
12-24V DC
Features
Reverse Polarity Protection, Short-Circuit Protection
Operating Temperature - Minimum
-25 Degrees C
Product Type
Photoelectric Sensor
Orientation
Straight
Operating Temperature - Maximum
55 Degrees C
Standards
IEC Compliant
Electrical Connection
M12
Output Circuit Type
PNP
Load Current - Maximum
200 mA
Style
Cylindrical
Includes Indicator Lights
Indicator Lights Included
IP Rating
IP67
Emitted Sensor Light
Infrared
NEMA Enclosure Rating
4X
Series
XUN
Sensing Distance - Minimum
0 m
Sensing Method
Polarized Retroreflective
Output Circuit Number of Wires
3
Response Time
1 msec
Switching Frequency
500 Hz
Container Type
Cylindrical

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.