Shop TELEMECANIQUE SENSORS

Photoelectric Sensor, Plastic, M8

  • Mfr # XUT9ALPXP02
  • Zoro # G324874568

product price: 
$
390.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Electrical Connection
M8
DC Voltage Rating
12-24V DC
Operating Mode
Selectable Light On/Dark On
Emitted Sensor Light
Red Light
Sensing Method
Polarized Retroreflective
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XUT9ALPXP02
Zoro #
G324874568
UPC #
-
Country of Origin
Germany
Electrical Connection
M8
DC Voltage Rating
12-24V DC
Operating Mode
Selectable Light On/Dark On
Emitted Sensor Light
Red Light
Sensing Method
Polarized Retroreflective
Standards
CSA, IEC 60947-5-2, UL
Output Circuit Number of Wires
4
Item
Photoelectric Sensor
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Direct Connector
Output Circuit Type
NPN and PNP
Sensing Distance - Maximum
3 m
Switching Frequency
500 Hz
Output Circuit Relay Style
Solid State
Features
IO-Link, PNP/NPN Autodetect, Reflex laser, Sub-Miniature Design
Product Type
Photoelectric Sensor
Operating Temperature - Minimum
-25 Degrees C
IP Rating
IP67
Orientation
Straight
Number of Pins
4
Body Material
Plastic
Sensing Distance - Minimum
0 m
Load Current - Maximum
100 mA
Output Circuit Contact Form
1NO/1NC
Operating Temperature - Maximum
55 Degrees C
NEMA Enclosure Rating
4X
Series
XUT
Style
Rectangular
Container Type
Rectangular
Sensor Body Style
Rectangular

Dimensions

Overall Height
18 mm
Cable Length
0.2 m
Fits Chest Size
IO-Link, PNP/NPN Autodetect, Reflex laser, Sub-Miniature Design

Description

Photoelectric Sensor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.