Shop TELEMECANIQUE SENSORS
See all product information
Create Account
Power pressure swich
- Mfr # FSG2J20M4CP
- Zoro # G124793168
product price:Â
$
45.29
/ea
Key Features
Media Temperature - Minimum
0 Degrees C
Overall Depth
102 mm
Pressure Connection Type
1/4" BSPP
Set Point - Minimum
1 bar
Overall Width
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSG2J20M4CP
- Zoro #
- G124793168
- UPC #
- 047569807879
- Country of Origin
- Mexico
- Item
- Power pressure swich
- Media Temperature - Minimum
- 0 Degrees C
- Pressure Connection Type
- 1/4" BSPP
- Set Point - Minimum
- 1 bar
- Electrical Connection
- Screw-Clamp Terminal
- Operating Temperature - Minimum
- 0 Degrees C
- Wetted Materials
- Nitrile, Nylon 6/6, Zinc Plated Steel
- AC Contact Rating
- 10 A @ 250 V AC
- Actuator Style
- Diaphragm
- IP Rating
- IP20
- Series
- FSG
- Product Type
- Water Pump Switch
- Features
- 2 Thresholds
- Media Temperature - Maximum
- 70 Degrees C
- Phase
- Single, Three
- Standards
- CE, IEC 60529, IEC 60730
- Compatible Media
- Liquid
- Proof Pressure
- 116 psi
- Differential Pressure - Minimum
- 14.5 psi
- Differential Pressure - Maximum
- 33.36 psi
- Set Point - Maximum
- 2.3 bar
- Operating Temperature - Maximum
- 45 Degrees C
- Contact Form
- 2NC
Dimensions
- Overall Depth
- 102 mm
- Overall Width
- 72 mm
- Overall Height
- 96 mm
- Fits Chest Size
- 2 Thresholds
Description
Power pressure swich, Series FSG, Standards CE, IEC 60529, IEC 60730, AC Contact Rating 10 A @ 250 V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.