Snap Action Switch, Lever, Roller Actuator, 1NC/1NO, 15 A at 600 V AC Contact Rating
Mfr # 9007AB21
Zoro # G2660664
product price: $70.75
/eaKey Features
Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
15 A @ 600 V
DC Contact Rating - Snap Action Switch
2 A @ 125 V
Contact Form- Switches
1NC/1NO
Lever Actuator Length - Snap Action Switch
2.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9007AB21
Zoro #
G2660664
UPC #
785901722717
Country of Origin
Mexico
Dimensions
Lever Actuator Length - Snap Action Switch
2.5 in
Height - Snap Action Switch
0.83 in
Width - Snap Action Switch
2.5 in
Depth - Snap Action Switch
1.1 in
Actuator Length
2.50"
Height
0.828"
Mounting Dimension - Snap Action Switch
2.10 in Centers
Depth
1.1"
Length
2.5"
Mounting Dimension
2.10" Centers
Width
0.95 in
Roller Diameter
0.22 in
Lever Actuator Length
2.5 in
Overall Height
2.5 in
Manufacturer Warranty Length
18 mo
Body Depth
2.44 in
Body Width
2.5 in
Body Height
2.5 in
Overall Width
0.95 in
Overall Depth
2.44 in
Description
Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 15 A @ 600 V, DC Contact Rating - Snap Action Switch 2 A @ 125 V, Contact Form- Switches 1NC/1NO, Lever Actuator Length - Snap Action Switch 2.5 in, Height - Snap Action Switch 0.83 in, Width - Snap Action Switch 2.5 in, Depth - Snap Action Switch 1.1 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 2.10 in Centers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.