Snap Action Switch, Panel Mount, Plunger, Roller Actuator, 1NC/1NO, 15 A at 600 V AC Contact Rating

  • Mfr # 9007AP321

  • Zoro # G3529662


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Actuator Type - Snap Action Switch
Panel Mount, Plunger, Roller
AC Contact Rating - Snap Action Switch
15 A @ 600 V
DC Contact Rating - Snap Action Switch
2 A @ 125 V
Contact Form- Switches
1NC/1NO
Height - Snap Action Switch
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007AP321
Zoro #
G3529662
UPC #
785901809418
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.83 in
Width - Snap Action Switch
2.5 in
Depth - Snap Action Switch
1.03 in
Length
2.5"
Mounting Dimension - Snap Action Switch
2.10 in Centers
Mounting Dimension
2.10" Centers
Actuator Length
2.50"
Depth
1.03"
Height
0.828"
Width
0.83 in
Body Width
0.83 in
Manufacturer Warranty Length
18 mo
Body Height
2.5 in
Overall Width
0.83 in
Overall Depth
2.69 in
Body Depth
2.69 in
Overall Height
2.5 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Panel Mount, Plunger, Roller
AC Contact Rating - Snap Action Switch
15 A @ 600 V
DC Contact Rating - Snap Action Switch
2 A @ 125 V
Contact Form- Switches
1NC/1NO
Max. Pretravel
0.15 in
Operating Force
20 oz
Contact Form
1NO/1NC
Current Rating
15a
Terminal Type
Screw
Series
9007AP
Type of Actuator
Panel Mount Roller Plunger
Includes
Threaded Neck with Nuts
Housing Material
Threaded Neck with Nuts
Operating Temp. Range
-13 Degrees to 185 Degrees F
Electrical Connection - Snap Action Switch
Screw
Watertight - Snap Action Switch
No
Standards
CE, CSA, UL Listed
Voltage Rating
600VAC
Differential Travel
0.046 in
Material
metal
DC Contact Rating
0.02 A @ 600 V, 0.2 A @ 250 V, 0.5 A @ 125 V
AC Contact Rating
10 A @ 240 V, 15 A @ 120 V, 5 A @ 600 V, 6 A @ 480 V
Center Mounting Hole Distance
2.1 in
Electrical Connection
Screw
Operating Force - Maximum
20 ozf
Body Material
Cast Zinc
Actuator Style
Roller Plunger
Pretravel
0.15 in
Differential Travel - Maximum
0.046 in
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Contact Operation
snap action
Minimum Force For Tripping
1.25 lbf
Operator Profile
plunger head
Movement Of Operating Head
linear
Contacts Type And Composition
NC-NO SPDT-DB
Number Of Steps
1
[Ui] Rated Insulation Voltage
600 V 3)UL 508 contact block || 600 VCSA C22.2 No 14 contact block
Type Of Operator
spring return roller plunger steel bushing mounted
[Ithe] Conventional Enclosed Thermal Current
15 A
Ip Degree Of Protection
IP20 conforming to IEC 60529
[Ie] Rated Operational Current
5 A 600 V AC, A600 NEMA rating designation || 6 A 480 V AC, A600 NEMA rating designation || 10 A 240 V AC, A600 NEMA rating designation || 15 A 120 V AC, A600 NEMA rating designation || 0.02 A 600 V DC || 0.2 A 250 V DC || 0.5 A 125 V DC
Nema Degree Of Protection
NEMA 1 Nema type 250
Device Short Name
9007AO/CO
Fixing Mode
by the head
Operator Material
cast zinc
Body Type
fixed
Product Or Component Type
snap limit switch
Positive Opening
without
Series Name
heavy duty
Ambient Air Temperature For Storage
-20-185°F
Maximum Force For Tripping
1.25 lbf
Ambient Air Temperature For Operation
-20-185°F
Mounting Mode
panel mounting non-oil tight
Contacts Material
silver contacts
Terminals Description Iso N°1
(1-2)NC || (3-4)NO
Number Of Poles
1
Switch Actuation
by 30° cam
Type Of Approach
traverse approach, 2 directions

Description

Snap Action Switch, Panel Mount, Plunger, Roller, AC Contact Rating - Snap Action Switch 15 A @ 600 V, DC Contact Rating - Snap Action Switch 2 A @ 125 V, Contact Form- Switches 1NC/1NO, Height - Snap Action Switch 0.83 in, Width - Snap Action Switch 2.5 in, Depth - Snap Action Switch 1.03 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 2.10 in Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.