Snap Action Switch, Plunger Actuator, 1NC/1NO, 15 A at 600 V AC Contact Rating

  • Mfr # 9007AO2

  • Zoro # G3481983


product price:  $52.25
/ea

Key Features

Actuator Type - Snap Action Switch
Plunger
AC Contact Rating - Snap Action Switch
15 A @ 600 V
DC Contact Rating - Snap Action Switch
0.5 A @ 125 V
Contact Form- Switches
1NC/1NO
Height - Snap Action Switch
0.83 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9007AO2
Zoro #
G3481983
UPC #
785901759126
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
0.83 in
Width - Snap Action Switch
2.5 in
Depth - Snap Action Switch
1.1 in
Length
2.5"
Actuator Length
2.50"
Mounting Dimension - Snap Action Switch
2.10 in Centers
Mounting Dimension
2.10" Centers
Depth
1.1"
Height
0.828"
Width
0.83 in
Overall Height
2.5 in
Body Height
2.5 in
Body Depth
1.03 in
Overall Depth
1.03 in
Manufacturer Warranty Length
18 mo
Body Width
0.83 in
Overall Width
0.83 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Plunger
AC Contact Rating - Snap Action Switch
15 A @ 600 V
DC Contact Rating - Snap Action Switch
0.5 A @ 125 V
Contact Form- Switches
1NC/1NO
Series
9007AO
Over Travel
0.015 in
Contact Form
1NO/1NC
Max. Pretravel
0.074 in
Operating Force
10.00 to 14.00 oz
Current Rating
15a
Standards
C22-2-14, CE, CSA, UL Listed
Type of Actuator
Button
Housing Material
Plastic
Watertight - Snap Action Switch
No
Voltage Rating
600VAC
Operating Temp. Range
-13 Degrees to 185 Degrees F
Differential Travel
0.046 in
Terminal Type
Screw
Electrical Connection - Snap Action Switch
Screw
Material
metal
AC Contact Rating
10 A @ 240 V, 15 A @ 120 V, 5 A @ 600 V, 6 A @ 480 V
DC Contact Rating
0.1 A @ 250 V, 0.2 A @ 125 V
Actuator Style
Plunger
Electrical Connection
Screw
Operating Temperature - Minimum
-20 Degrees F
Differential Travel - Maximum
0.046 in
Operating Force - Minimum
10.08 ozf
Body Material
Cast Zinc
Pretravel
0.074 in
Operating Temperature - Maximum
185 Degrees F
Overtravel
0.015 in
Center Mounting Hole Distance
2.1 in
Operating Force - Maximum
14.08 ozf
Ambient Air Temperature For Storage
-20-185°F
Movement Of Operating Head
linear
Series Name
heavy duty
Positive Opening
without
Number Of Poles
1
Operator Profile
plunger head
Nema Degree Of Protection
NEMA 1 Nema type 250
Device Short Name
9007AO/CO
Fixing Mode
by the body
Ip Degree Of Protection
IP20 conforming to IEC 60529
Number Of Steps
1
Operator Material
cast zinc
Terminals Description Iso N°1
(1-2)NC || (3-4)NO
[Ie] Rated Operational Current
5 A 600 V AC, A600 NEMA rating designation || 6 A 480 V AC, A600 NEMA rating designation || 10 A 240 V AC, A600 NEMA rating designation || 15 A 120 V AC, A600 NEMA rating designation || 0.1 A 250 V DC || 0.25 A 125 V DC
Minimum Force For Tripping
0.63 lbf
[Ithe] Conventional Enclosed Thermal Current
15 A
Type Of Operator
spring return plunger plastic with thermoplastic end
Switch Actuation
on end
Maximum Force For Tripping
0.88 lbf
Ambient Air Temperature For Operation
-20-185°F
Contacts Material
silver contacts
Contact Operation
snap action
Type Of Approach
vertical approach, 1 direction
[Ui] Rated Insulation Voltage
600 V 3)UL 508 contact block || 600 VCSA C22.2 No 14 contact block
Body Type
fixed
Product Or Component Type
snap basic limit switch
Contacts Type And Composition
NC-NO SPDT-DB

Description

Snap Action Switch, Plunger, AC Contact Rating - Snap Action Switch 15 A @ 600 V, DC Contact Rating - Snap Action Switch 0.5 A @ 125 V, Contact Form- Switches 1NC/1NO, Height - Snap Action Switch 0.83 in, Width - Snap Action Switch 2.5 in, Depth - Snap Action Switch 1.1 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 2.10 in Centers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.