Stepladder, 8 Steps, 8 ft H, Silver
- Mfr # 12ES
- Zoro # G822887190
product price:Â
$
722.99
/ea
Free Shipping & Returns
Key Features
Load Capacity - Maximum
375 lb
Standards
ANSI A14.2 (Special Purpose Ladder), EN131 Tested, OSHA Compliant
Ladder Material
Aluminum
Ladder Type
Telescoping Ladder
Number of Rungs
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12ES
- Zoro #
- G822887190
- UPC #
- 777642910539
- Country of Origin
- China
Dimensions
- Overall Height
- 8 ft
- Reach Height - Maximum
- 12 ft
- Base Width
- 28 in
- Retracted Height
- 2.7 ft
- Standing Height - Maximum
- 4.8 ft
Details
- Load Capacity - Maximum
- 375 lb
- Standards
- ANSI A14.2 (Special Purpose Ladder), EN131 Tested, OSHA Compliant
- Ladder Material
- Aluminum
- Ladder Type
- Telescoping Ladder
- Number of Rungs
- 8
- Item
- Telescoping Ladder
- ANSI Duty Rating
- Type IAA
- Color
- Silver
- Weight
- 24 lb
- Number of Steps
- 8
Description
Telescoping Ladder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.