Stepladder, 6 Steps, 7 ft H, Silver
- Mfr # 700FLD
- Zoro # G022886696
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Ladder Material
Aluminum
Overall Height
7 ft
Reach Height - Maximum
11 ft
Standing Height - Maximum
5 ft
Load Capacity - Maximum
250 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700FLD
- Zoro #
- G022886696
- UPC #
- 777642910584
- Country of Origin
- China
Dimensions
- Overall Height
- 7 ft
- Reach Height - Maximum
- 11 ft
- Standing Height - Maximum
- 5 ft
- Base Width
- 30.5 in
Details
- Item
- Stepladder
- Ladder Material
- Aluminum
- Load Capacity - Maximum
- 250 lb
- Weight
- 25 lb
- Number of Steps
- 6
- ANSI Duty Rating
- Type I
- Standards
- ANSI A14.2 Tested, OSHA Compliant
- Color
- Silver
- Ladder Type
- A-Frame Stepladder
- Shoe Type
- Slip-Resistant
- Wire Color
- Silver
Description
Number of Steps 6, Standards ANSI A14.2 Tested, OSHA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.