Stepladder, 6 Steps, 6 ft H, Silver
- Mfr # 10ES
- Zoro # G022886016
product price:Â
$
585.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Retracted Height
2.5 ft
Weight
19 lb
Number of Rungs
6
Standards
ANSI A14.2 (Special Purpose Ladder), EN131 Tested, OSHA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10ES
- Zoro #
- G022886016
- UPC #
- 777642910522
- Country of Origin
- China
Dimensions
- Overall Height
- 6 ft
- Retracted Height
- 2.5 ft
- Base Width
- 25.5 in
- Standing Height - Maximum
- 2.8 ft
- Reach Height - Maximum
- 10 ft
Details
- Color
- Silver
- Weight
- 19 lb
- Number of Rungs
- 6
- Item
- Telescoping Ladder
- Standards
- ANSI A14.2 (Special Purpose Ladder), EN131 Tested, OSHA Compliant
- Number of Steps
- 6
- ANSI Duty Rating
- Type IAA
- Ladder Type
- Telescoping Ladder
- Load Capacity - Maximum
- 375 lb
- Ladder Material
- Aluminum
Description
Telescoping Ladder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.