Shop TENNANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rider Sweeper
- Mfr # S880_1200
- Zoro # G725056471
product price:Â
$
52,846.99
/ea
Key Features
Length
63 5/8 in
Includes
(2) Hex Wrenches, Battery Bridges with Terminals, Charger, Connector for Battery Charger
Theoretical Productivity Area - Maximum
81,000 sq ft
Series
S880
Sweeping Mechanism
Dual Brush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S880_1200
- Zoro #
- G725056471
- UPC #
- -
- Country of Origin
- Italy
- Includes
- (2) Hex Wrenches, Battery Bridges with Terminals, Charger, Connector for Battery Charger
- Theoretical Productivity Area - Maximum
- 81,000 sq ft
- Series
- S880
- Sweeping Mechanism
- Dual Brush
- Item
- Rider Sweeper
- Features
- Dual Side Brushes Effectively Clean Edges, Eliminate Manual Lifting and Emptying of Debris with the Featured High-Dump Hopper, Large Hopper Capacity, Simplify Operation with Intuitive Controls, Wide Sweep Path Enables Operators to Clean Longer without Interruptions
- Sweeping Mechanism Material
- Polypropylene
- Max. Productivity Area
- 58,350 sq ft
- Cleaning Path
- 48 in
- Power Source
- Battery-Operated
- Voltage
- 24V
- Hopper Capacity
- 2.4 cu ft
- Body Material
- Steel
Dimensions
- Length
- 63 5/8 in
- Height
- 47 5/8 in
- Width
- 35 5/8 in
Description
Sweeping Mechanism Dual Brush, Sweeping Mechanism Material Polypropylene, Body Material Steel, Height 47 5/8 in, Length 63 5/8 in, Width 35 5/8 in, Features Dual Side Brushes Effectively Clean Edges, Eliminate Manual Lifting and Emptying of Debris with the Featured High-Dump Hopper, Large Hopper Capacity, Simplify Operation with Intuitive Controls, Wide Sweep Path Enables Operators to Clean Longer without Interruptions
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.