Shop TENNSCO

Caster Kit, 4 in Dia, PVC, Gry, 18 in D

  • Mfr # CK18GR
  • Zoro # G0172751

product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Finish
Powder Coated
Length
18 in
Caster Wheel Dia.
4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CK18GR
Zoro #
G0172751
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Caster Wheel Dia.
4"
Width
36 in
Platform Width
36"
Platform Length
18"
Caster Wheel Width
1-1/4"
Platform Height
2-1/8"
Depth
18 in
Overall Width
36 in
Overall Height
6 11/16 in
Overall Depth
18 in
For Cabinet Width
36 in
For Cabinet Depth
18 in
Caster Wheel Diameter
4 in

Details

Material
Steel
Color
Gray
Finish
Powder Coated
Item
Caster Kit
Caster Wheel Material
PVC
Number of Caster Wheels
4
Platform Style
Box Formed
Caster Wheel Type
Standard
Platform Material
Steel
For Use With
Mfr. Nos. 1870 GRAY, 1870 TAN, 1870 BLACK, 1870LGY, 1870PY, 7818BK, 7818SD, 7818LGY, 7818MGY, 7818PY, 1871BK, 1871MGY, 1871LGY, 1871SD, 1871PY, 7818W, 7818WMGY, 7818WLGY, 7818WSD, 7818WPY, 1872 GRAY, 1872 TAN, 1872LGY, 1872PY, 7814MGY, 7814BK, 7814LGY, 7814SD, 7814PY, 1470 BLACK, 1470 TAN, 1470 GRAY, 1470PY, 7218 BLACK. 7218SD, 7218LGY, 7218MGY, 7218PY, 1471 BLACK, 1471 TAN, 1471LGY, 1471 GRAY, 1471PY, 7114BK, 7114MGY, 7114LGY, 7114SD, 7114PY, 1472 BLACK, 1472 GRAY, 1472 BLACK, 1472LGY, 1472 TAN, 1472PY, 7214BK, 7214MGY, 721LGY, 7214SD, 7214PY, BCD18-72MGY, BCD18-72BK, BCD18-72LGY, BCD18-72SD, BCD18-72PY
Load Capacity
1,000 lb
Includes
Hardware and (4) Casters
Number of Casters
4
Includes Fasteners
Yes
Caster Type
(2) Swivel Casters; (2) Swivel Casters with Brakes
Product Type
Caster Kit
Caster Wheel/Tread Material
Polyvinyl Chloride
Compatible Manufacturer Model Number
Caster Frame Material
Steel
Base Material
Carbon Steel
Caster Wheel Bearings
Ball

Description

Caster Kit, Base Material Carbon Steel, Caster Type (2) Swivel Casters; (2) Swivel Casters With Brakes, Color Medium Gray, Overall Depth 18 in, Overall Height 6 3/4 in, Overall Width 36 in, Product Type Caster Kit, Caster Frame Material Steel, For Cabinet Depth 18 in, For Cabinet Width 36 in, Includes Fasteners Yes, Load Capacity 1,000 lb, Caster Wheel Bearings Ball, Caster Wheel Diameter 4 in, Caster Wheel/Tread Material Polyvinyl Chloride, Caster Wheel Type Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.