Shop TENNSCO

Metal Shelving, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QO5-3612PAB

  • Zoro # G2289135


product price:  $127.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QO5-3612PAB
Zoro #
G2289135
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Height
87"
Depth
12"
Width
36"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
450 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Ventilated
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Gauge
22
Shelf Type
Ventilated
Shelf Adjustments
1 in
Shelving Style
Open
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Standards
SCS
Material
Carbon Steel
No. of Shelves
5
Includes
(2) Offset Angle Post, (20) Shelf Chips, (5) Adjustable Shelves, Back Sway Brace, Beaded T-Post, Side Sway Braces
Number of Drawers
0
Shelving Post Gauge
14
Item - Shelving
Metal Shelving
Shelving Type
Add-On
Finish - Shelving and Racks
Powder Coated
Shelf Adjustment Increments
1 in
Post Gauge
14 ga
Load Capacity per Shelf
750 lb
Assembled
Unassembled
Shelf Configuration
Add-On
Duty Rating
Medium-Duty
Frame Material
Steel
Post Construction
Bead
Whole Unit Load Capacity
3,750 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 3,750 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Post Construction Bead, Shelf Configuration Add-On, Shelf Style Ventilated, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.