Metal Shelving, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QO5-3618PAB

  • Zoro # G2295049


product price:  $157.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QO5-3618PAB
Zoro #
G2295049
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Depth
18"
Height
87"
Width
36"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
450 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Ventilated
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Includes
(2) Offset Angle Post, (20) Shelf Chips, (5) Adjustable Shelves, Back Sway Brace, Beaded T-Post, Side Sway Braces
Shelf Type
Ventilated
Gauge
22
Standards
SCS
Item - Shelving
Metal Shelving
Material
Carbon Steel
Shelving Type
Add-On
No. of Shelves
5
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Shelving Post Gauge
14
Shelf Adjustments
1 in
Number of Drawers
0
Shelving Style
Open
Finish - Shelving and Racks
Powder Coated
Frame Material
Steel
Assembled
Unassembled
Load Capacity per Shelf
750 lb
Duty Rating
Medium-Duty
Whole Unit Load Capacity
3,750 lb
Shelf Adjustment Increments
1 in
Shelf Configuration
Add-On
Post Construction
Bead
Post Gauge
14 ga

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 3,750 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Post Construction Bead, Shelf Configuration Add-On, Shelf Style Ventilated, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.